6810I - STRT Blade Recp SGL 20A 125/250V I

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6810I
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
6810-I
Description
STRT Blade Recp SGL 20A 125/250V I
Single Receptacle 3-Pole 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007681017 / 0785007681017 / 00785007681017
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6810I - Small Image
 
6810I - Large Image
 
6810I - Video
Brochures
 
 
6810I - Brochure
Other Links
 
 
6810I - Other
 
6810I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
14 - 12
amperage rating
15
Voltage Rating
125/250
Number of Wires
3
Dimensions and Weight
Size
4.25"
Descriptions
Long Description
Single Receptacle 3-Pole 3-Wire 20A 125/250V
Special Features
All devices dead front design, flush receptacle bodes, arc resistant plastic
Product Type
STRT Blade Recp SGL 20A 125/250V I
extra long description
P&S 6810I STRT BLADE RECP SGL 20A 1
Description
STRT BLADE RECP SGL 20A 125/250V I
Additional Information
Voltage
125.0 V
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
6810-I
GTIN
00785007681017
UPC
785007681017
Taxonomies, Classifications, and Categories
Type
Straight Blade Receptacle
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
10-20R
Application
Commercial
standard
UL, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat