690I - Combo 2SW 1P 15A 120/277V W/GRD I

Legrand-Pass & Seymour

  • $12.86 (Each)
  • $12.86 (Each)

  • $128.56 (Per 10)

  • $1,285.61 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690IG
Description
Combo 2SW 1P 15A 120/277V W/GRD I
Single-Pole, Double Combination Switch, 15A, 120/277V, With Ground, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007690101 / 0785007690101 / 00785007690101
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.86 (Each)
Carton
$12.86 (Each)
Standard Packaging
$128.56 (Per 10)
Resources
Images
 
 
690I - Small Image
 
690I - Large Image
Other Links
 
 
690I - Other
 
690I - Other
 
690I - Other
Brochures
 
 
690I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Number of Wires
3
Wire Size
4
connection
Grounding
Poles
Double Pole
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combo 2SW 1P 15A 120/277V W/GRD I
extra long description
P&S 690IG COMBO 2SW 1P 15A 120/277V
Long Description
Single-Pole, Double Combination Switch, 15A, 120/277V, With Ground, Ivory.
Special Features
Two devices fits in one space, side wire
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
690IG
GTIN
00785007690101
UPC
785007690101
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat