690LA - Combo 2SW 1P 15A 120/277V W/GRD La

Legrand-Pass & Seymour

  • $12.86 (Each)
  • $12.86 (Each)

  • $1,285.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690LAG
Description
Combo 2SW 1P 15A 120/277V W/GRD La
<P>Single Pole, Double Combination Switch, 15 Amps, 120/277 Volts, With Ground. Light Almond. </P><BR /> <P></P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007691078 / 0785007691078 / 00785007691078
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.86 (Each)
Carton
$12.86 (Each)
Resources
Other Links
 
 
690LA - Other
 
690LA - Other
 
690LA - Other
Brochures
 
 
690LA - Brochure
Images
 
 
690LA - Large Image
 
690LA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4
Voltage Rating
120/277
amperage rating
15
Number of Wires
3
Material
Thermoplastic
Poles
Double Pole
connection
Grounding
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
3.3 in
Descriptions
extra long description
P&S 690LAG COMBO 2SW 1P 15A 120/277
Product Type
Combo 2SW 1P 15A 120/277V W/GRD La
Description
COMBO 2SW 1P 15A 120/277V W/GRD LA
Long Description
<p>Single Pole, Double Combination Switch, 15 amps, 120/277 volts, With Ground. Light Almond. </p><br /> <p></p>
Special Features
Two devices fits in one space, side wire
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
690LAG
GTIN
00785007691078
UPC
785007691078
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat