690W - Single Pole, Double Switch, 15A, 120/277V, White

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
690W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690W
Description
Single Pole, Double Switch, 15A, 120/277V, White
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690125 / 00785007690125
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
690W - Small Image
 
690W - Large Image
Brochures
 
 
690W - Brochure
Other Links
 
 
690W - Other
 
690W - Other
 
690W - Other
Features
Voltage Rating
120/277
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
connection
Non Ground
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Combo 2SWITCHES 1POLE 15A120/277V W
Description
SINGLE POLE, DOUBLE SWITCH, 15A, 120/277V, WHITE
extra long description
P&S 690W COMBO 2SWITCHES 1POLE 15A1
Long Description
Single Pole, Double Switch, 15 amps, 120/277 volts, White.
Special Features
Two devices fits in one space, side wire
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
690W
GTIN
00785007690125
UPC
785007690125
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of 690W.
Jump To:

Similar Items

Similar items are close alternatives to 690W, though they may not be 100% alike.

Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, ...
  • Our Part #: 690WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 690WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($128.56) · 50 ($642.80)
690WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.86

Each

QTY:
Each
Add
Single Pole, Double Switch, 15 Amps, 120/277 Volts, Brown.
  • Our Part #: 690
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 690
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($112.35)
690 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
COMBO 2SWITCHES 1POLE 15A120/277V I
  • MFR Part #: 690I
  • GTIN: 00785007690057
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 690W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC101W Hubbell Wiring Device-Kellems 00883778109799
5224-2W Leviton 00078477226483
5224W Leviton n/a
690-WG Legrand Pass & Seymour 00785007690132
690W Legrand Pass & Seymour 00785007690125
There were no add-on items found for 690W.

* All prices subject to change.