691LA - Combo 15A 1 SW 1P-120V 1RECP-125V La

Legrand-Pass & Seymour

  • $24.87 (Each)
  • $24.87 (Each)

  • $248.74 (Per 10)

  • $1,243.72 (Per 50)

  • $2,487.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691LA
Description
Combo 15A 1 SW 1P-120V 1RECP-125V La
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007691054 / 0785007691054 / 00785007691054
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.87 (Each)
Carton
$248.74 (Per 10)
Standard Packaging
$1,243.72 (Per 50)
Resources
Images
 
 
691LA - Small Image
 
691LA - Large Image
Other Links
 
 
691LA - Other
 
691LA - Other
 
691LA - Other
Brochures
 
 
691LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Electrical power is expressed in Amps and Volts.
Voltage Rating
120/125
amperage rating
15
connection
Side wire
Poles
Single Pole
actuator
Toggle
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 15A 1 SW 1P-120V 1RECP-125V La
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V LA
extra long description
P&S 691LA COMBO 15A 1 SW 1P-120V 1R
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Long Description
Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Additional Information
package quantity
1.0
Voltage
120.0 V
supply voltage
125.0
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30000
indoor/outdoor
Indoor
Outlet Type
Indoor
Contact Configuration
N-O
action
SP & Recptacle
Connection Type
Wired
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
691LA
GTIN
00785007691054
UPC
785007691054
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2171
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20, UL498
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat