691TR - TR Combo 1P Switch + Recp 15A/120V BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691-TR
Description
TR Combo 1P Switch + Recp 15A/120V BN
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007242454 / 0785007242454 / 00785007242454
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
691TR - Small Image
 
691TR - Large Image
Brochures
 
 
691TR - Brochure
Other Links
 
 
691TR - Other
 
691TR - Other
 
691TR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/125
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
extra long description
P&S 691TR TR COMBO 1P SWITCH + REC
Product Type
TR Combo 1P Switch + Rec 15A/120V BN
Long Description
Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes. This tamper-resistant version features a dual mechanical shutter system to help prevent the insertion of foreign objects, making it much safer and more convenient than plastic outlet caps. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Features
Combination
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Description
TR COMBO 1P SWITCH + RECP 15A/120V BN
Additional Information
Number of Switches
1.0
operating cycles
30k.0
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
N-O
action
SP & Recptacle
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
691-TR
GTIN
00785007242454
UPC
785007242454
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2171
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20, UL498
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat