691TRW - TR Combo 1P Switch + Rec 15A/120V W

Legrand-Pass & Seymour

  • $22.14 (Each)
  • $22.14 (Each)

  • $221.40 (Per 10)

  • $1,107.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
691TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691TRW
Description
TR Combo 1P Switch + Rec 15A/120V W
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007240832 / 0785007240832 / 00785007240832
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Carton
$221.40 (Per 10)
Standard Packaging
$1,107.00 (Per 50)
Resources
Images
 
 
691TRW - Large Image
 
691TRW - Small Image
Other Links
 
 
691TRW - Other
 
691TRW - Other
 
691TRW - Other
 
691TRW - Other
Brochures
 
 
691TRW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/125
Wattage
Electrical power is expressed in Amps and Volts.
amperage rating
15
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
extra long description
P&S 691TRW TR COMBO 1P SWITCH + REC
Product Type
TR Combo 1P Switch + Rec 15A/120V W
Description
TR COMBO 1P SWITCH + REC 15A/120V W
Long Description
Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes. This tamper-resistant version features a dual mechanical shutter system to help prevent the insertion of foreign objects, making it much safer and more convenient than plastic outlet caps. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Rating
120/125 VAC, 15 Amp
Voltage
120.0 V
operating cycles
30000
Contact Configuration
N-O
action
SP & Recptacle
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
691TRW
GTIN
00785007240832
UPC
785007240832
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2171
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20, UL498
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat