692IG - Combo SW 1P 15A120V Pilot LT 1/25 GRD I

Legrand-Pass & Seymour

  • $19.84 (Each)
  • $19.84 (Each)

  • $198.42 (Per 10)

  • $992.08 (Per 50)

  • $1,984.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
692IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692IG
Description
Combo SW 1P 15A120V Pilot LT 1/25 GRD I
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006094 / 0785007006094 / 00785007006094
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$198.42 (Per 10)
Standard Packaging
$992.08 (Per 50)
Resources
Other Links
 
 
692IG - Other
 
692IG - Other
 
692IG - Other
Brochures
 
 
692IG - Brochure
Images
 
 
692IG - Large Image
 
692IG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/125
amperage rating
15
Wattage
Pilot Light: 1/25
connection
Side wire
Poles
Single Pole
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo SW 1P 15A120V Pilot LT 1/25 GRD I
extra long description
P&S 692IG COMBO SW 1P 15A120V PILOT
Description
COMBO SW 1P 15A120V PILOT LT 1/25 GRD I
Long Description
Single-Pole, Single Pilot light, Combination Switch, 15A, 120/125As, White.
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Rating
120/125 VAC, 15 Amp
Voltage
120.0 V
operating cycles
30000
Contact Configuration
N-O
action
SP & Pilot Light
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
692IG
GTIN
00785007006094
UPC
785007006094
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2133
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat