692LA - Combo SW 1P 15A120V Pilot LT 1/25 GRD La

Legrand-Pass & Seymour

  • $19.84 (Each)
  • $19.84 (Each)

  • $198.42 (Per 10)

  • $992.08 (Per 50)

  • $1,984.16 (Per 100)
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
692LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692LA
Description
Combo SW 1P 15A120V Pilot LT 1/25 GRD La
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Non-Grounding, Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690163 / 00785007690163
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$198.42 (Per 10)
Standard Packaging
$992.08 (Per 50)
Resources
Images
 
 
692LA - Small Image
 
692LA - Large Image
Other Links
 
 
692LA - Other
 
692LA - Other
Brochures
 
 
692LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/125
amperage rating
15
Wattage
Pilot Light: 1/25
connection
Side wire, non-grounding
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Long Description
15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Non-Grounding, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one.
extra long description
P&S 692LA COMBO SW 1P 15A120V PILOT
Product Type
Combo SW 1P 15A120V Pilot Lite 1/25 La
Description
COMBO SW 1P 15A120V PILOT LT 1/25 GRD LA
Additional Information
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30000
Contact Configuration
N-O
action
SP & Pilot Light
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
692LA
GTIN
00785007690163
UPC
785007690163
Taxonomies, Classifications, and Categories
Type
Non-Grounding Combination Single Pole Switch & Pilot Light
Category Description
Residential Switches
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 692LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 692LA.

Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.42) · 50 ($992.08) ·
692LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.84

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 692LA, though they may not be 100% alike.

15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Non-Gro...
  • Our Part #: 692W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.42) · 50 ($992.08) ·
692W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.84

Each

QTY:
Each
Add
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • Our Part #: 692LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 692LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.42) · 50 ($992.08) ·
692LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.84

Each

QTY:
Each
Add
COMBO SW 1P 15A120V PILOT LITE 1/25 BN
  • MFR Part #: 692
  • GTIN: 00785007692006
  • Manufacturer: Legrand-Pass & Seymour
COMBO SW 1P 15A120V PILOT LITE 1/25 I
  • MFR Part #: 692I
  • GTIN: 00785007692013
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 692LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC109LA Bryant Electric 00883778119095
277LA Eaton Wiring Devices 00032664583339
5226-T Leviton 00078477274897
692LAG Legrand Pass & Seymour 00785007006100

* All prices subject to change.

Begin Live Chat