692LAG - Combo SW 1P 15A120V Pilot LT 1/25 GRD La

Legrand-Pass & Seymour

  • $19.84 (Each)
  • $19.84 (Each)

  • $198.42 (Per 10)

  • $992.08 (Per 50)

  • $1,984.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
692LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692-LAG
Description
Combo SW 1P 15A120V Pilot LT 1/25 GRD La
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006100 / 0785007006100 / 00785007006100
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$198.42 (Per 10)
Standard Packaging
$992.08 (Per 50)
Resources
Images
 
 
692LAG - Small Image
 
692LAG - Large Image
Brochures
 
 
692LAG - Brochure
Other Links
 
 
692LAG - Other
 
692LAG - Other
 
692LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/125
amperage rating
15
connection
Side wire
actuator
Toggle
Wattage
Pilot Light: 1/25
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO SW 1P 15A120V PILOT LT 1/25 GRD LA
Product Type
Combo SW 1P 15A120V Pilot LT 1/25 GRD La
extra long description
P&S 692LAG COMBO SW 1P 15A120V PILO
Long Description
Single-Pole, Single Pilot light, Combination Switch, 15A, 120/125As, White.
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Voltage
120/125 V
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30k.0
action
SP & Pilot Light
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
692-LAG
GTIN
00785007006100
UPC
785007006100
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2133
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat