692W - Combo SW 1P 15A120V Pilot LT 1/25 GRD W

Legrand-Pass & Seymour

  • $19.84 (Each)
  • $19.84 (Each)

  • $198.42 (Per 10)

  • $992.08 (Per 50)

  • $1,984.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
692W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692W
Description
Combo SW 1P 15A120V Pilot LT 1/25 GRD W
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Non-Grounding, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007692020 / 00785007692020
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$198.42 (Per 10)
Standard Packaging
$992.08 (Per 50)
Resources
Other Links
 
 
692W - Other
 
692W - Other
Brochures
 
 
692W - Brochure
Images
 
 
692W - Small Image
 
692W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/125
amperage rating
15
Wattage
Pilot Light: 1/25
connection
Side wire, non-grounding
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO SW 1P 15A120V PILOT LT 1/25 GRD W
Product Type
Combo SW 1P 15A120V Pilot Lite 1/25 W
extra long description
P&S 692W COMBO SW 1P 15A120V PILOT
Long Description
15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Non-Grounding, White.
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30000
Contact Configuration
N-O
action
SP & Pilot Light
Manufacturer Information
Manufacturers Part Number
692W
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007692020
UPC
785007692020
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Single Pole Switch & Pilot Light
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat