693 - Combo 2 Switches 3W 15A 120/277V BN

Legrand-Pass & Seymour

  • $35.98 (Each)
  • $35.98 (Each)

  • $359.77 (Per 10)

  • $3,597.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
693
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693
Description
Combo 2 Switches 3W 15A 120/277V BN
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Non-Grounding, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007693003 / 00785007693003
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.98 (Each)
Carton
$35.98 (Each)
Standard Packaging
$359.77 (Per 10)
Resources
Images
 
 
693 - Small Image
 
693 - Large Image
Brochures
 
 
693 - Brochure
Other Links
 
 
693 - Other
 
693 - Other
 
693 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
Voltage Rating
0.43321299639
amperage rating
15
actuator
Toggle
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SWITCHES 3WAY 15A120/277V BN
Description
COMBO 2 SWITCHES 3W 15A 120/277V BN
extra long description
P&S 693 COMBO 2SWITCHES 3WAY 15A120
Long Description
15 amps 120/277 volts, Double Three-way Combination Switch, Non-Grounding, Brown.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
operating cycles
30000
Contact Configuration
N-O
action
(2) 3W
Voltage
0.433 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007693003
UPC
785007693003
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Two Three-Way Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat