693I - Combo 2 Switches 3W 15A 120/277V Iv

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $333.13 (Per 10)

  • $3,331.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
693I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693I
Description
Combo 2 Switches 3W 15A 120/277V Iv
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Non-Grounding, Ivory.
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007693010 / 00785007693010
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$33.31 (Each)
Standard Packaging
$333.13 (Per 10)
Resources
Images
 
 
693I - Small Image
 
693I - Large Image
Brochures
 
 
693I - Brochure
Other Links
 
 
693I - Other
 
693I - Other
 
693I - Other
Features
Voltage Rating
0.43321299639
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SWITCHES 3WAY 15A120/277V I
Long Description
15 amps 120/277 volts, Double Three-way Combination Switch, Non-Grounding, Ivory.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
extra long description
P&S 693I COMBO 2SWITCHES 3WAY 15A12
Additional Information
action
(2) 3W
Contact Rating
15amp, 120/277vac
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
693I
GTIN
00785007693010
UPC
785007693010
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?