693W - Combo 2 Switches 3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $333.13 (Per 10)

  • $3,331.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
693W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693WG
Description
Combo 2 Switches 3W 15A 120/277V WH
Double 3-Way Combination Switch, 15A, 120/277V
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006155 / 0785007006155 / 00785007006155
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$33.31 (Each)
Standard Packaging
$333.13 (Per 10)
Resources
Images
 
 
693W - Small Image
 
693W - Large Image
Brochures
 
 
693W - Brochure
Other Links
 
 
693W - Other
 
693W - Other
 
693W - Other
Features
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
Wattage
Electrical power is expressed in Amps and Volts.
amperage rating
15
Poles
3-way
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 3W 15A 120/277V W
extra long description
P&S 693WG COMBO 2 SWITCHES 3W 15A 1
Description
COMBO 2 SWITCHES 3W 15A 120/277V WH
Long Description
Double 3-way Combination Switch, 15A, 120/277V
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Features
Combination
Additional Information
action
(2) 3W
Voltage
120/277 V
Contact Rating
15amp, 120/277vac
operating cycles
30k.0
Contact Configuration
N-O
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
693WG
GTIN
00785007006155
UPC
785007006155
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.