696G - Combo 2SW 1P+3W 15A 120/277V BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696-G
Description
Combo 2SW 1P+3W 15A 120/277V BN
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006209 / 0785007006209 / 00785007006209
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
696G - Small Image
 
696G - Large Image
Brochures
 
 
696G - Brochure
Other Links
 
 
696G - Other
 
696G - Other
 
696G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
Poles
1 & 3-Way
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO 2SW 1P+3W 15A 120/277V BN
Product Type
Combo 2SW 1P+3W 15A 120/277V BN
extra long description
P&S 696G COMBO 2SW 1P+3W 15A 120/27
Long Description
Single-Pole, 3-way Double Combination Switch, 15A 120/277V, Ivory.
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(1) SP & (1) 3W
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
operating cycles
30k.0
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
696-G
GTIN
00785007006209
UPC
785007006209
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat