696LA - Combo 2SW 1P+3W 15A 120/277V La

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $1,581.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696LA
Description
Combo 2SW 1P+3W 15A 120/277V La
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Non-Grounding, Light Almond.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690262 / 00785007690262
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$15.81 (Each)
Standard Packaging
$158.14 (Per 10)
Resources
Images
 
 
696LA - Small Image
 
696LA - Large Image
Brochures
 
 
696LA - Brochure
Other Links
 
 
696LA - Other
 
696LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0.43321299639
Poles
1 & 3-Way
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 SW 1P+3W 15A 120/277V La
Description
COMBO 2SW 1P+3W 15A 120/277V LA
extra long description
P&S 696-LA COMBO 2 SW 1P+3W 15A 120
Long Description
15 amps, 120/277 volts, Single Pole, Three-way Combination Switch, Non-Grounding, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
action
(1) SP & (1) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
696LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007690262
UPC
785007690262
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Single Pole & Three-Way Switches
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat