696W - Combo 2SW 1P+3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $1,581.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696WG
Description
Combo 2SW 1P+3W 15A 120/277V WH
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006230 / 0785007006230 / 00785007006230
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$15.81 (Each)
Standard Packaging
$158.14 (Per 10)
Resources
Images
 
 
696W - Small Image
 
696W - Large Image
Brochures
 
 
696W - Brochure
Other Links
 
 
696W - Other
 
696W - Other
 
696W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0.433212996389892
Poles
1 & 3-Way
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SW 1P+3W 15A 120/277V W
extra long description
P&S 696WG COMBO 2SW 1P+3W 15A 120/2
Long Description
Single-Pole, 3-way Double Combination Switch, 15A 120/277V, Ivory.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(1) SP & (1) 3W
Voltage
0.433 V
Contact Rating
15amp, 120/277vac
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
696WG
GTIN
00785007006230
UPC
785007006230
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat