696WG - Combo 2SW 1P+3W 15A 120/277V W

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $790.70 (Per 50)

  • $1,581.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
696WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696WG
Description
Combo 2SW 1P+3W 15A 120/277V W
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, White, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006230 / 0785007006230 / 00785007006230
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$158.14 (Per 10)
Standard Packaging
$790.70 (Per 50)
Resources
Other Links
 
 
696WG - Other
 
696WG - Other
 
696WG - Other
Brochures
 
 
696WG - Brochure
Images
 
 
696WG - Large Image
 
696WG - Small Image
 
696WG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Poles
1 & 3-Way
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combination Switch
Long Description
Combination Switch, 1 Pole, 15 A, 120/277 V ac, White, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.24 lb
Features
Single Pole, Three-Way Combination Switch, 15 amps, 120/277 volts, White.
Short Description
Combination Switches, 15 A, 2 Poles, White
Description
COMBO 2SW 1P+3W 15A 120/277V W
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
extra long description
P&S 696WG COMBO 2SW 1P+3W 15A 120/2
Additional Information
Contact Configuration
NO
dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
actuator type
Toggle
Mounting Type
Wall Mount
package quantity
10 CA;50 PK
Standards Met
UL20
action
(1) SP & (1) 3W
Voltage
0.433 V
Contact Rating
15amp, 120/277vac
operating cycles
30000
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
696WG
GTIN
00785007006230
UPC
785007006230
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat