7311SS - Turnlok Plug 3-Wire 20A 125/250V B&W

Legrand-Pass & Seymour

  • $28.84 (Each)
  • $28.84 (Each)

  • $288.39 (Per 10)

  • $2,883.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7311SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7311-SS
Description
Turnlok Plug 3-Wire 20A 125/250V B&W
Turnlok Registered Plug 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007731118 / 0785007731118 / 00785007731118
Weight per unit
0.334 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.84 (Each)
Carton
$28.84 (Each)
Standard Packaging
$288.39 (Per 10)
Resources
Images
 
 
7311SS - Small Image
 
7311SS - Large Image
Brochures
 
 
7311SS - Brochure
Other Links
 
 
7311SS - Other
 
7311SS - Other
 
7311SS - Other
 
7311SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
Material
Nylon
Dimensions and Weight
Size
1.5 in
Descriptions
Product Type
Turnlok Plug 3-Wire 20A 125/250V B&W
extra long description
P&S 7311SS TURNLOK PLUG 3-WIRE 20A
Description
TURNLOK PLUG 3-WIRE 20A 125/250V B&W
Long Description
Turnlok Registered Plug 3-Wire 20A 125/250V
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7311-SS
GTIN
00785007731118
UPC
785007731118
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.334
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
nema rating
Non-NEMA
Mounting
Plug
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat