7313SS - Turnlok Conn 3W 20A 125/25OV B&W

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7313SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7313-SS
Description
Turnlok Conn 3W 20A 125/25OV B&W
Industrial Spec Grade Turnlok Registered 20A Non-Nema 3-Wire Connector Back Front Body
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007731316 / 0785007731316 / 00785007731316
Weight per unit
0.364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7313SS - Small Image
 
7313SS - Large Image
Brochures
 
 
7313SS - Brochure
Other Links
 
 
7313SS - Other
 
7313SS - Other
 
7313SS - Other
 
7313SS - Other
 
7313SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
18 - 0 AWG
amperage rating
20
Poles
3-way
Number of Wires
3.0
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2"
Descriptions
Product Type
Turnlok Connector 3W 20A 125/25OV B&W
extra long description
P&S 7313SS TURNLOK CONNECTOR 3W 20A
Description
TURNLOK CONN 3W 20A 125/25OV B&W
Special Features
Corrosion resistant turnlock locking device
Long Description
Industrial Spec Grade Turnlok Registered 20A Non-NEMA 3-Wire Connector Back Front Body
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7313-SS
GTIN
00785007731316
UPC
785007731316
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.364
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat