7411SS - Turnlok Plug 4-Wire 20A 3P 120/208V

Legrand-Pass & Seymour

  • $50.39 (Each)
  • $50.39 (Each)

  • $503.92 (Per 10)

  • $5,039.15 (Per 100)

In-Stock: 11 available at other locations ( find a store with stock)
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
7411SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7411-SS
Description
Turnlok Plug 4-Wire 20A 3P 120/208V
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 2.20 In Diameter, Plug Mount, 3.75 In Length, Impact Resistant, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007741117 / 0785007741117 / 00785007741117
Weight per unit
0.3565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.39 (Each)
Carton
$50.39 (Each)
Standard Packaging
$503.92 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
7411SS - Small Image
 
7411SS - Large Image
 
7411SS - Large Image
Other Links
 
 
7411SS - Other
 
7411SS - Other
 
7411SS - Other
 
7411SS - Other
Attachments
 
 
7411SS - Specification Sheet
Brochures
 
 
7411SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
4
Dimensions and Weight
Diameter
2.20 in
Length
3.75 in
Size
1.5 in
Descriptions
Description
TURNLOK PLUG 4-WIRE 20A 3P 120/208V
Extra Long Description
PAS 7411SS LOCKING PLUG 4-WIRE 20A
Features
Turnlok Plug 4wire 20amp 3phase 120/208v
Long Description
Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black, Nylon Material, 2.20 in Diameter, Plug Mount, 3.75 in Length, Impact Resistant, 0.36 lb
Product Type
Locking Device Turnlock Plug
Short Description
20 A, 250 VAC, Locking Device Turnlock Plug, Black
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
Plug Mount
Package Quantity
1 CT;10 PK
Resistance Properties
Impact Resistant
Standards Met
RoHS Compliant;UL 498;Federal Specifications;UL Listed
Voltage
125.0 V, 250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7411SS
GTIN
00785007741117
UPC
785007741117
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
20.0
Packaging
Weight
0.36 lb
Weight per each
0.3565
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
non nema
Standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7411SS.
Jump To:

Cross Referenced

These items are similar to 7411SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9967 Bryant Electric 00781786633803
7411C Eaton Wiring Devices 00040893678856
7413RW Eaton Wiring Devices 00040893687827
7411C GENERAL ELECTRIC n/a
GLD7411 GENERAL ELECTRIC n/a
HBL7411C GENERAL ELECTRIC n/a
HBL7411C Hubbell Wiring Device-Kellems 00783585037561
7411-C Leviton 00078477829691
66W09 Leviton 00078477519158
7411SS Legrand Pass & Seymour 00785007741117
66W09 Woodhead 00786788714475

* All prices subject to change.

Begin Live Chat