7413SS - Turnlok Conn 4W 20A 3P 120/208V

Legrand-Pass & Seymour

  • $53.61 (Each)
  • $53.61 (Each)

  • $536.13 (Per 10)

  • $5,361.32 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
7413SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7413-SS
Description
Turnlok Conn 4W 20A 3P 120/208V
Medium-Duty Dead Front Connector, Black
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007741315 / 0785007741315 / 00785007741315
Weight per unit
0.376 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.61 (Each)
Carton
$53.61 (Each)
Standard Packaging
$536.13 (Per 10)
Resources
Images
 
 
7413SS - Small Image
 
7413SS - Large Image
Brochures
 
 
7413SS - Brochure
Other Links
 
 
7413SS - Other
 
7413SS - Other
 
7413SS - Other
 
7413SS - Other
Features
Voltage Rating
120/208
Wire Size
18 - 0 AWG
amperage rating
20
Poles
3-way
Number of Wires
4.0
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2"
Descriptions
Product Type
Turnlok Conn 4W 20A 3P 120/208V
extra long description
P&S 7413SS TURNLOK CONN 4W 20A 3P 1
Description
TURNLOK CONN 4W 20A 3P 120/208V
Long Description
Medium-Duty Dead Front Connector, Black
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7413-SS
GTIN
00785007741315
UPC
785007741315
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.376
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, UL 498
You must have an account to view stock levels
These alternate items can be purchased instead of 7413SS.
Jump To:

Cross Referenced

These items are similar to 7413SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7413C Eaton Wiring Devices 00040893680071
HBL7413C Hubbell Wiring Device-Kellems 00783585037585
7413-C Leviton 00078477829653
7413SS Legrand Pass & Seymour 00785007741315
7414 Bryant Electric 00781786628380
7413C GENERAL ELECTRIC n/a
GLD7413 GENERAL ELECTRIC n/a
HBL7413C GENERAL ELECTRIC n/a

* All prices subject to change.