7554SS - TRNLK Plug 3-Wire 15A/125V 10A/250V

Legrand-Pass & Seymour

  • $22.80 (Each)
  • $22.80 (Each)

  • $2,279.97 (Per 100)
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
7554SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7554SS
Description
TRNLK Plug 3-Wire 15A/125V 10A/250V
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007755411 / 00785007755411
Weight per unit
0.1472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.80 (Each)
Carton
$22.80 (Each)
Standard Packaging
$2,279.97 (Per 100)
Resources
Images
 
 
7554SS - Small Image
 
7554SS - Large Image
 
7554SS - Large Image
Brochures
 
 
7554SS - Brochure
Other Links
 
 
7554SS - Other
 
7554SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Wire Size
0 to #18 AWG
amperage rating
15
Poles
3
Phase
3
Dimensions and Weight
Diameter
1.531 in
Length
1.105 in
Size
2"
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 15 A, 250 V ac, 3 Poles, 3 Wires, Black/White, ThermoPlastic, 1.531 in Diameter, 1.105 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.15 lb
Features
Turnlok Plug 3wire 15amp 125volt 10amp 250v
Short Description
15 A, 250 VAC, Locking Device Turnlock Plug, Black/White
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention
Description
TRNLK PLUG 3-WIRE 15A/125V 10A/250V
extra long description
P&S 7554SS TRNLK PLUG 3-WIRE 15A/12
Additional Information
Resistance Properties
Corrosion Resistant
package quantity
1 CT;200 PK
Standards Met
UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7554SS
GTIN
00785007755411
UPC
785007755411
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Availability
Status
Inactive
Packaging
Weight
0.15 lb
Weight per each
0.1472
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7554SS.
Jump To:

Similar Items

Similar items are close alternatives to 7554SS, though they may not be 100% alike.

Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon ...
  • Our Part #: PSL515P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PSL515P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($215.37) · 50 ($1,076.86) ·
PSL515P - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7554SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL7567CY Hubbell Wiring Device-Kellems 00783585178806
7554SS Legrand Pass & Seymour 00785007755411
7567C GENERAL ELECTRIC n/a
GLD7572 GENERAL ELECTRIC n/a
HBL7567C GENERAL ELECTRIC n/a
HBL7567CY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat