7554SS - TRNLK Plug 3-Wire 15A/125V 10A/250V

Legrand-Pass & Seymour

  • $22.80 (Each)
  • $22.80 (Each)

  • $2,279.97 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7554SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7554SS
Description
TRNLK Plug 3-Wire 15A/125V 10A/250V
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007755411 / 0785007755411 / 00785007755411
Weight per unit
0.1472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.80 (Each)
Carton
$22.80 (Each)
Standard Packaging
$2,279.97 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
7554SS - Small Image
 
7554SS - Large Image
 
7554SS - Large Image
Attachments
 
 
7554SS - Specification Sheet
Other Links
 
 
7554SS - Other
 
7554SS - Other
Brochures
 
 
7554SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number Of Wires
3
Phase
Three
Poles
3-way
Voltage Rating
250 V ac
Wire Size
0 to #18 AWG
Dimensions and Weight
Diameter
1.531 in
Length
1.105 in
Descriptions
Description
TRNLK PLUG 3-WIRE 15A/125V 10A/250V
Features
Turnlok Plug 3wire 15amp 125volt 10amp 250v
Long Description
Locking Device Turnlock Plug, 15 A, 250 V ac, 3 Poles, 3 Wires, Black/White, ThermoPlastic, 1.531 in Diameter, 1.105 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.15 lb
Product Type
Locking Device Turnlock Plug
Short Description
15 A, 250 VAC, Locking Device Turnlock Plug, Black/White
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention
Additional Information
Package Quantity
1 CT;200 PK
Resistance Properties
Corrosion Resistant
Standards Met
UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7554SS
GTIN
00785007755411
UPC
785007755411
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight
0.15 lb
Weight per each
0.1472
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
Non-NEMA
Standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7554SS.
Jump To:

Similar Items

Similar items are close alternatives to 7554SS, though they may not be 100% alike.

Cross Referenced

These items are similar to 7554SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL7567CY Hubbell Wiring Device-Kellems 00783585178806
7554SS Legrand Pass & Seymour 00785007755411
7567C GENERAL ELECTRIC n/a
GLD7572 GENERAL ELECTRIC n/a
HBL7567C GENERAL ELECTRIC n/a
HBL7567CY GENERAL ELECTRIC n/a
7567N Eaton Wiring Devices 00040893681504
HBL7567-C Hubbell Wiring Device-Kellems 00783585178752
7567-C Leviton 00078477820148

* All prices subject to change.

Begin Live Chat