77706 - STL Adj HT Dir MT Fan Box 8 Cu In

Legrand-Pass & Seymour

  • $10.97 (Each)
  • $10.97 (Each)

  • $263.28 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
77706
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
77706
Description
STL Adj HT Dir MT Fan Box 8 Cu In
Shallow Box With Wings For Thick/Firewall Ceilings, Rotating Dual Support. 24 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129777064 / 00085129777064
Weight per unit
0.8008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Carton
$263.28 (Per 24)
Resources
Other Links
 
 
77706 - Other
 
77706 - Other
Brochures
 
 
77706 - Brochure
Images
 
 
77706 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Metal
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5"
Descriptions
Product Type
STL Adj HT Dir MT Fan Box 8 Cu In
extra long description
P&S 77706 STL ADJ HT DIR MT FAN BOX
Long Description
Shallow box with wings for thick/firewall ceilings, rotating dual support. 24 pack.
Special Features
Direct mount to joist, peel-off tape & fixture support, ground screws pre-installed
Description
STL ADJ HT DIR MT FAN BOX 8 CU IN
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
77706
Brand
REIKER
GTIN
00085129777064
UPC
085129777064
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Specialty Box
Packaging
Weight per each
0.8008
Carton
24
Uses, Certifications, and Standards
Mounting
CEILING
standard
Residential/Commercial
Application
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat