7802 - 30A 600V 2P Ind SW

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7802
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7802
Description
30A 600V 2P Ind SW
Manual Control Switch, 2POLE, 1PHASE, 30AMP 600VOLT.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/GTIN
785007842210 / 00785007842210
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7802 - Large Image
 
7802 - Small Image
Brochures
 
 
7802 - Brochure
Other Links
 
 
7802 - Other
 
7802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30A 600V 2P IND SW
Long Description
Manual Control Switch, 2pole, 1Phase, 30amp 600volt.
Product Type
Disc Sub 7802MD
extra long description
P&S 7802 DISC SUB 7802MD
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7802
GTIN
00785007842210
UPC
785007842210
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Trade Size
Amperage
30.0
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7802.
Jump To:

Similar Items

Similar items are close alternatives to 7802, though they may not be 100% alike.

Motor Disconneter, 2 Poles, 30 A, 600 V Ac, 1.753 (L) X 1.825 (W) X 2.375 (H) In...
  • Our Part #: 7802MD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7802MD
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($530.40) ·
7802MD - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.04

Each

QTY:
Each
Add
Definite Purpose Control - Contactor, Glass-Filled Nylon Body Type, 2 Poles, 30 ...
  • Our Part #: AH6810U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6810U
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($790.40) ·
AH6810U - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.04

Each

QTY:
Each
Add
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, B...
  • Our Part #: AH6808UDAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6808UDAC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,875.50) ·
AH6808UDAC - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.51

Each

QTY:
Each
Add
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, B...
  • Our Part #: 6808UDAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6808UDAC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,875.50) ·
6808UDAC - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7802 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH6808UDAC Eaton Wiring Devices 00040893123905
AH6810U Eaton Wiring Devices 00040893616858
HBL7832D Hubbell Wiring Device-Kellems 00783585202815
MS302-DSS Leviton 00078477374146
7802 Legrand Pass & Seymour 00785007842210
7802MD Legrand Pass & Seymour 00785007267655
HBL7832BW GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat