7803 - 30A 3P 3 PH Ac Motor

Legrand-Pass & Seymour

  • $73.79 (Each)
  • $73.79 (Each)

  • $737.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7803
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7803MD
Description
30A 3P 3 PH Ac Motor
Three Pole, Three Phase Ac Manual Motor Controller, Suitable As Motor Disconnect - 10KA @ 600VAC, 30A Max. Class J Fuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/EAN/GTIN
785007267686 / 0785007267686 / 00785007267686
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.79 (Each)
Standard Packaging
$737.90 (Per 10)
Resources
Images
 
 
7803 - Small Image
 
7803 - Large Image
Brochures
 
 
7803 - Brochure
Other Links
 
 
7803 - Other
 
7803 - Other
 
7803 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
connection
Side & Back Wired
Poles
3 Pole
Number of Phases
3.0
amperage rating
30
Voltage Rating
600
actuator
Toggle
Dimensions and Weight
Size
1.7538" Depth x 1.825" Width x 2.375" Height
Descriptions
extra long description
P&S 7803MD 30A 3P 3 PH AC MOTOR
Product Type
30A 3P 3 PH Ac Motor
Description
30A 3P 3 PH AC MOTOR
Long Description
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Additional Information
load
30A
operating cycles
50000
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7803MD
GTIN
00785007267686
UPC
785007267686
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Manual Controller
Trade Size
Amperage
30.0
Availability
Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximum continuos +75°C, minimum -40°C
Frequency Rating
60Hz
Mounting
BOX
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat