7803MD - 30A 3P 3 PH Ac Motor

Legrand-Pass & Seymour

  • $73.79 (Each)
  • $73.79 (Each)

  • $737.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7803MD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7803MD
Description
30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/EAN/GTIN
785007267686 / 0785007267686 / 00785007267686
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.79 (Each)
Standard Packaging
$737.90 (Per 10)
Resources
Images
 
 
7803MD - Small Image
 
7803MD - Large Image
 
7803MD - Large Image
Brochures
 
 
7803MD - Brochure
Other Links
 
 
7803MD - Other
 
7803MD - Other
 
7803MD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Wire Size
#14 - #10 Awg
Poles
3 Pole
Number of Phases
3.0
amperage rating
30
connection
Side & Back Wired
actuator
Toggle
Dimensions and Weight
Size
1.7538" Depth x 1.825" Width x 2.375" Height
Descriptions
Product Type
Manual Control Switch
Description
30A 3P 3 PH AC MOTOR
Long Description
Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb
Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.
Short Description
Three Pole Three Phase AC Manual Controller
extra long description
P&S 7803MD 30A 3P 3 PH AC MOTOR
Special Features
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect
Additional Information
dimensions
1.7538 (L) x 1.825 (W) x 2.375 (H) in
Mounting Type
Box Mount
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
actuator type
Toggle
package quantity
1 CA;10 PK
Standards Met
CSA Listed;UL Listed
load
30A
operating cycles
50000
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7803MD
GTIN
00785007267686
UPC
785007267686
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Manual Controller
Trade Size
Amperage
30.0
Packaging
Weight
0.335 lb
Weight per each
0.335
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
Operating Temperature
Maximum continuos +75°C, minimum -40°C
Frequency Rating
60Hz
Mounting
BOX
standard
CULUS, CSA Listed, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat