7842MD - 40A 2P SNGL PH Ac Motor Disconnet

Legrand-Pass & Seymour

  • $76.56 (Each)
  • $76.56 (Each)

  • $765.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7842MD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7842-MD
Description
40A 2P SNGL PH Ac Motor Disconnet
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007267716 / 0785007267716 / 00785007267716
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.56 (Each)
Standard Packaging
$765.60 (Per 10)
Resources
Images
 
 
7842MD - Small Image
 
7842MD - Large Image
Brochures
 
 
7842MD - Brochure
Other Links
 
 
7842MD - Other
 
7842MD - Other
 
7842MD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
2
amperage rating
40
Voltage Rating
600
connection
Side & Back Wired
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.753" Depth x 1.8255" Width x 2.375" Height
Descriptions
Product Type
40A 2P SNGL PH Ac Motor Disconnet
Description
40A 2P SNGL PH AC MOTOR DISCONNET
extra long description
P&S 7842MD 40A 2P SNGL PH AC MOTOR
Long Description
Double-Pole, Single Phase Switch (7842), 40 Amps, 600Vs
Special Features
Double Pole, Single Phase Switch, Canada Only Motor Disconnect
Additional Information
load
40A
operating cycles
50000
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7842-MD
GTIN
00785007267716
UPC
785007267716
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
40.0
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60Hz
Mounting
BOX
Application
Commercial/Industrial
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximum continuos +75°C, minimum -40°C
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat