80700LA - Toggle SW Insert La

Legrand-Pass & Seymour

  • $6.04 (Each)
  • $6.04 (Each)

  • $302.00 (Per 50)

  • $332.20 (Per 55)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80700LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
80700LA
Description
Toggle SW Insert La
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, Light Almond, 0.0400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007880724 / 00785007880724
Weight per unit
0.0416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.04 (Each)
Carton
$332.20 (Per 55)
Standard Packaging
$302.00 (Per 50)
Resources
Images
 
 
80700LA - Small Image
 
80700LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Wall Plate Insert
Long Description
Wall Plate Insert, 1 Gang, 1.30 (L) x 4.07 (H) in, Light Almond, 0.0400 lb
Short Description
1 Gang, Wall Plate Insert, Light Almond
Special Features
Mounting Strap for Blank Insert;Changes Toggle Opening to Blank
Description
TOGGLE SW INSERT LA
extra long description
P&S 80700LA TOGGLE SW INSERT LA
Additional Information
dimensions
1.30 (L) x 4.07 (H) in
Mounting Type
Wall Mount
package quantity
5 CT;50 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
80700LA
GTIN
00785007880724
UPC
785007880724
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Packaging
Weight
0.0400 lb
Weight per each
0.0416
Carton
55
Package
50
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat