8300HGRY - Compact Hosp GRD Duplex Recp 20A 125V Gy

Legrand-Pass & Seymour

  • $10.93 (Each)
  • $10.93 (Each)

  • $109.26 (Per 10)

  • $1,092.62 (Per 100)
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
8300HGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-HGRY
Description
Compact Hosp GRD Duplex Recp 20A 125V Gy
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830026 / 0785007830026 / 00785007830026
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.93 (Each)
Carton
$109.26 (Per 10)
Standard Packaging
$1,092.62 (Per 100)
Resources
Images
 
 
8300HGRY - Small Image
 
8300HGRY - Large Image
Brochures
 
 
8300HGRY - Brochure
Other Links
 
 
8300HGRY - Other
 
8300HGRY - Other
 
8300HGRY - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
extra long description
P&S 8300HGRY COMPACT HG DUP REC 20A
Product Type
Compact HG Dup Rec 20A 125V Gry
Description
COMPACT HOSP GRD DUPLEX RECP 20A 125V GY
Long Description
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Impact-resistant nylon face. One-piece heat-treated triple-wipe brass power contacts. Easily accessible break-off line contact connecting tab for split circuit wiring. Corrosion-resistant, zinc-plated steel strap is locked in. Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. High strength thermoplastic back body. Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. Auto-ground clip
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
8300-HGRY
GTIN
00785007830026
UPC
785007830026
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2065
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300HGRY.
Jump To:

Cross Referenced

These items are similar to 8300HGRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL8300HG Hubbell Wiring Device-Kellems 00783585015903
8300-HGY Leviton 00078477818923
8300HGRY Legrand Pass & Seymour 00785007830026
8300HGY GENERAL ELECTRIC n/a
B300HGY GENERAL ELECTRIC n/a
HBL8300HG GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat