8300HI - Compact Hosp GRD Duplex Recp 20A 125V Iv

Legrand-Pass & Seymour

  • $10.93 (Each)
  • $10.93 (Each)

  • $109.26 (Per 10)

  • $1,092.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300HI
Description
Compact Hosp GRD Duplex Recp 20A 125V Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830033 / 0785007830033 / 00785007830033
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.93 (Each)
Carton
$109.26 (Per 10)
Standard Packaging
$1,092.62 (Per 100)
Resources
Images
 
 
8300HI - Large Image
 
8300HI - Small Image
 
8300HI - Large Image
Brochures
 
 
8300HI - Brochure
Other Links
 
 
8300HI - Other
 
8300HI - Other
 
8300HI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Current Rating
20 A
Number of Wires
3
Voltage Rating
125
amperage rating
20
Wire Size
4
Poles
Double Pole
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.780 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Special Features
Back & Side Wire;Heavy Duty Compact Design
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 lb
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Ivory
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Description
COMPACT HG DUP REC 20A 125V I
extra long description
P&S 8300HI COMPACT HG DUP REC 20A 1
Additional Information
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300HI
GTIN
00785007830033
UPC
785007830033
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2100 lb
Weight per each
0.2065
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat