8300WMRI - Hosp GRD Duplex Recp 20A 125V Mri WH

Legrand-Pass & Seymour

  • $41.09 (Each)
  • $41.09 (Each)

  • $4,109.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300WMRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-WMRI
Description
Hosp GRD Duplex Recp 20A 125V Mri WH
Extra Heavy-Duty Hospital Grade Mri Duplex Receptacle Back and Side-Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007269178 / 0785007269178 / 00785007269178
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.09 (Each)
Standard Packaging
$4,109.00 (Per 100)
Resources
Images
 
 
8300WMRI - Large Image
 
8300WMRI - Small Image
Brochures
 
 
8300WMRI - Brochure
Other Links
 
 
8300WMRI - Other
 
8300WMRI - Other
 
8300WMRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Product Type
Hosp GRD Dup Recp 20A 125V Mri W
extra long description
P&S 8300WMRI HOSP GRD DUP RECP 20A
Long Description
Extra Heavy-Duty Hospital Grade MRI Duplex Receptacle Back and Side-Wire 20A 125V
Special Features
Designed expressly for MRI applications. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty one-piece nickel-plated brass mounting strap with integral ground for superior structural integrity and long-term performance. .036 inch thick, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Easily accessed break-off, line-contact connecting tab for
Description
HOSP GRD DUPLEX RECP 20A 125V MRI WH
Additional Information
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
8300-WMRI
GTIN
00785007269178
UPC
785007269178
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Hospital Grade MRI Receptacle, Extra Heavy-Duty
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1667
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CULUS, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat