83CC4 - 30A125V BLK Trailer Cap (M4)

Legrand-Pass & Seymour

  • $15.50 (Each)
  • $15.50 (Each)

  • $62.00 (Per 4)

  • $1,550.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83CC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
83CC4
Description
30A125V BLK Trailer Cap (M4)
Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007863352 / 00785007863352
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$62.00 (Per 4)
Resources
Images
 
 
83CC4 - Small Image
 
83CC4 - Large Image
 
83CC4 - Large Image
Other Links
 
 
83CC4 - Other
 
83CC4 - Other
Brochures
 
 
83CC4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125 V
Number of Wires
3
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Trailer Cap
Long Description
Trailer Cap, 30 A, 125 V, 2 Poles, 3 Wires, Black, 0.27 lb
Features
Double pole, Triple wire, Angle travel trailer plug, 30 amp, 125 volt, Black.
Short Description
30 A, 125 V, Trailer Cap, Black
Special Features
Time-Tested Design
extra long description
P&S 83CC4 30A125V BLK TRAILER CAP (
Description
30A125V BLK TRAILER CAP (M4)
Additional Information
package quantity
4 CT
Standards Met
RoHS Compliant;UL Listing
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
83CC4
GTIN
00785007863352
UPC
785007863352
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
4
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat