870IG - Radiant Switch 1P 15A 120/277V Iv

Legrand-Pass & Seymour

  • $3.32 (Each)
  • $3.32 (Each)

  • $332.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
870IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870I
Description
Radiant Switch 1P 15A 120/277V Iv
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245387 / 0785007245387 / 00785007245387
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$3.32 (Each)
Standard Packaging
$332.09 (Per 100)
Resources
Images
 
 
870IG - Large Image
 
870IG - Small Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Large Image
 
870IG - Video
Brochures
 
 
870IG - Brochure
Other Links
 
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
 
870IG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
gang
1
Poles
1
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
extra long description
P&S TM870I RADIANT SWITCH 1P 15A 12
Product Type
Radiant Switch 1P 15A 120/277V Iv
Description
RADIANT SWITCH 1P 15A 120/277V IV
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870I
GTIN
00785007245387
UPC
785007245387
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL, CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat