870LAG - Radiant Switch 1P 15A 120/277V La

Legrand-Pass & Seymour

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.21 (Per 10)

  • $332.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
870LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870LA
Description
Radiant Switch 1P 15A 120/277V La
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245394 / 0785007245394 / 00785007245394
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.21 (Per 10)
Standard Packaging
$332.09 (Per 100)
Resources
Images
 
 
870LAG - Large Image
 
870LAG - Small Image
 
870LAG - Large Image
 
870LAG - Large Image
 
870LAG - Large Image
 
870LAG - Large Image
 
870LAG - Video
Brochures
 
 
870LAG - Brochure
Other Links
 
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
 
870LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Poles
1
Number of Gangs
1.0
insulation
Bare
Material
Thermoplastic
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
extra long description
P&S TM870LA RADIANT SWITCH 1P 15A 1
Product Type
Radiant Switch 1P 15A 120/277V La
Description
RADIANT SWITCH 1P 15A 120/277V LA
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870LA
GTIN
00785007245394
UPC
785007245394
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL, UL 498, 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat