873G - Radiant Switch 3W 15A 120/277V BN

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
873G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873
Description
Radiant Switch 3W 15A 120/277V BN
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245417 / 0785007245417 / 00785007245417
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$5.80 (Each)
Standard Packaging
$58.04 (Per 10)
Resources
Images
 
 
873G - Large Image
 
873G - Small Image
 
873G - Large Image
 
873G - Large Image
 
873G - Large Image
 
873G - Large Image
 
873G - Video
Brochures
 
 
873G - Brochure
Other Links
 
 
873G - Other
 
873G - Other
 
873G - Other
 
873G - Other
 
873G - Other
 
873G - Other
 
873G - Other
 
873G - Other
 
873G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
gang
3
Poles
3-Way, 1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.8"
Size
5"
Descriptions
extra long description
P&S TM873 RADIANT SWITCH 3W 15A 120
Product Type
Radiant Switch 3W 15A 120/277V BN
Description
RADIANT SWITCH 3W 15A 120/277V BN
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Impact resistant nylon face, corrosion-resistant, plated steel strap, tamper resistant, heavy-duty
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Paddle
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM873
GTIN
00785007245417
UPC
785007245417
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
95% (relative humidity, non-condensing)
Application
Residential/Commercial
Mounting
WALL
standard
UL, CULUS, UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat