873IG - Radiant Switch 3W 15A 120/277V Iv

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $290.20 (Per 50)

  • $580.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
873IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873I
Description
Radiant Switch 3W 15A 120/277V Iv
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245448 / 0785007245448 / 00785007245448
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$58.04 (Per 10)
Standard Packaging
$290.20 (Per 50)
Resources
Images
 
 
873IG - Large Image
 
873IG - Small Image
 
873IG - Large Image
 
873IG - Large Image
 
873IG - Large Image
 
873IG - Large Image
 
873IG - Video
Brochures
 
 
873IG - Brochure
Other Links
 
 
873IG - Other
 
873IG - Other
 
873IG - Other
 
873IG - Other
 
873IG - Other
 
873IG - Other
 
873IG - Other
 
873IG - Other
 
873IG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
Number of Gangs
1.0
gang
3
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
extra long description
P&S TM873I RADIANT SWITCH 3W 15A 12
Product Type
Radiant Switch 3W 15A 120/277V Iv
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Number of Switches
1.0
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM873I
GTIN
00785007245448
UPC
785007245448
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL, UL 498, 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat