873W - Radiant Switch 3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $5.91 (Each)
  • $5.91 (Each)

  • $59.06 (Per 10)

  • $590.57 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
873W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873W
Description
Radiant Switch 3W 15A 120/277V WH
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245462 / 0785007245462 / 00785007245462
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$59.06 (Per 10)
Resources
Images
 
 
873W - Large Image
 
873W - Small Image
 
873W - Large Image
 
873W - Large Image
 
873W - Large Image
 
873W - Large Image
 
873W - Large Image
 
873W - Video
Brochures
 
 
873W - Brochure
Other Links
 
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
 
873W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1, 3-Way
Number of Gangs
1.0
gang
3
insulation
Bare
Material
Thermoplastic
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
Product Type
Radiant Switch 3W 15A 120/277V W
extra long description
P&S TM873W RADIANT SWITCH 3W 15A 12
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Mounting Type
Box
Switch Type
Paddle
Manufacturer Information
Manufacturers Part Number
TM873W
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007245462
UPC
785007245462
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CULUS, UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat