873WG - Radiant Switch 3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $6.05 (Each)
  • $6.05 (Each)

  • $60.46 (Per 10)

  • $604.59 (Per 100)

In-Stock: 144 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
873WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873W
Description
Radiant Switch 3W 15A 120/277V WH
Allowing Control Of A Light or Fixture From Two Separately Located Switches, The Radiant Registered 3-Way Switch Upgrades Your Space With Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245462 / 0785007245462 / 00785007245462
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Carton
$6.05 (Each)
Standard Packaging
$60.46 (Per 10)
Stock Availability
Nacogdoches
144 (Check another store)
All Stores
18,334
Resources
Images
 
 
873WG - Large Image
 
873WG - Small Image
 
873WG - Large Image
 
873WG - Large Image
 
873WG - Large Image
 
873WG - Large Image
 
873WG - Large Image
 
873WG - Video
Attachments
 
 
873WG - Specification Sheet
Brochures
 
 
873WG - Brochure
Other Links
 
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
 
873WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
P&S TM873W RADIANT SWITCH 3W 15A 12
Product Type
Radiant Switch 3W 15A 120/277V W
Description
RADIANT SWITCH 3W 15A 120/277V W
Long Description
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Features
Allowing control of a light or fixture from two separately located switches, the radiant Registered 3-Way Switch upgrades your space with clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Additional Information
media
Yes
Load Rating
15 A @ 120/125 VAC
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
Load Type
Universal, CFL, LED, Halogen, Fluorescent, Incandescent, Xenon
Manufacturer Information
Manufacturers Part Number
TM873W
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007245462
UPC
785007245462
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.14
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,334

Location search:

* All prices subject to change.

Begin Live Chat