874LAG - Radiant Switch 4W 15A 120/277V La

Legrand-Pass & Seymour

  • $19.25 (Each)
  • $19.25 (Each)

  • $192.49 (Per 10)

  • $384.99 (Per 20)

  • $1,924.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
874LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874LA
Description
Radiant Switch 4W 15A 120/277V La
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007845013 / 0785007845013 / 00785007845013
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$192.49 (Per 10)
Standard Packaging
$384.99 (Per 20)
Resources
Images
 
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Small Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Large Image
 
874LAG - Video
Brochures
 
 
874LAG - Brochure
Other Links
 
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
 
874LAG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1, 4-Way
Number of Gangs
1.0
gang
4
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Description
RADIANT SWITCH 4W 15A 120/277V LA
extra long description
P&S TM874LA RADIANT SWITCH 4W 15A 1
Product Type
Radiant Switch 4W 15A 120/277V La
Long Description
For your largest or most open spaces, a radiant Registered 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Number of Switches
1.0
Mounting Type
Box
Switch Type
Paddle
Voltage
120/277 V
Contact Rating
15 Amp, 120/125 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM874LA
GTIN
00785007845013
UPC
785007845013
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
10
Package
20
Uses, Certifications, and Standards
standard
CULUS, UL 498, 20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat