874WG - Radiant Switch 4W 15A 120/277V WH

Legrand-Pass & Seymour

  • $20.38 (Each)
  • $20.38 (Each)

  • $203.84 (Per 10)

  • $407.69 (Per 20)

  • $2,038.45 (Per 100)

In-Stock: 30 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
874WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874W
Description
Radiant Switch 4W 15A 120/277V WH
For Your Largest or Most Open Spaces, A Radiant Registered 4-Way Switch Enables Control Of A Single Light or Fixture From Three or More Separate Locations (Working In Conjunction With 3-Way Switches). Perfect For Basements or Multi-Level Rooms. Part Of The Radiant Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007844993 / 0785007844993 / 00785007844993
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.38 (Each)
Carton
$203.84 (Per 10)
Standard Packaging
$407.69 (Per 20)
Stock Availability
Nacogdoches
30 (Check another store)
All Stores
1,958
Resources
Images
 
 
874WG - Large Image
 
874WG - Small Image
 
874WG - Large Image
 
874WG - Large Image
 
874WG - Large Image
 
874WG - Large Image
 
874WG - Large Image
 
874WG - Large Image
Attachments
 
 
874WG - Specification Sheet
Brochures
 
 
874WG - Brochure
Other Links
 
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
 
874WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RADIANT SWITCH 4W 15A 120/277V WH
Product Type
Radiant Switch 4W 15A 120/277V WH
extra long description
P&S TM874W RADIANT SWITCH 4W 15A 12
Long Description
For your largest or most open spaces, a radiant Registered 4-Way Switch enables control of a single light or fixture from three or more separate locations (working in conjunction with 3-Way Switches). Perfect for basements or multi-level rooms. Part of the radiant Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Features
Decorator Style
Additional Information
Load Type
Incandescent, Xenon, Universal, Halogen, Fluorescent, CFL, LED
indoor/outdoor
Indoor
Load Rating
15 A @ 120 VAC
Wall Plate Included
NO
throw type
Single Throw
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM874W
GTIN
00785007844993
UPC
785007844993
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.27
Carton
10
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,958

Location search:

* All prices subject to change.

Begin Live Chat