885BK - Radiant 15A/125V Duplex Recp BK

Legrand-Pass & Seymour

  • $3.30 (Each)
  • $3.30 (Each)

  • $32.96 (Per 10)

  • $329.63 (Per 100)

  • $659.26 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885BK
Description
Radiant 15A/125V Duplex Recp BK
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007419696 / 0785007419696 / 00785007419696
Weight per unit
0.1365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$32.96 (Per 10)
Standard Packaging
$659.26 (Per 200)
Resources
Images
 
 
885BK - Small Image
 
885BK - Large Image
 
885BK - Large Image
 
885BK - Large Image
 
885BK - Large Image
 
885BK - Large Image
Brochures
 
 
885BK - Brochure
Other Links
 
 
885BK - Other
 
885BK - Other
 
885BK - Other
 
885BK - Other
 
885BK - Other
 
885BK - Other
 
885BK - Other
 
885BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Material
Thermoplastic
Number of Wires
3
Number of Gangs
2
gang
2
Poles
2
insulation
False
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.31 in
Thickness
1 in
Size
4.2 in
Descriptions
Product Type
Duplex Receptacle
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, Duplex Receptacle, Black, Decorator
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Black, Impact Resistant, 0.1400 lb
Special Features
Side Wire;Self Grounding;Quickloop Wire Looping Aid
extra long description
P&S 885BK RADIANT 15A/125V DUP RECE
Description
RADIANT 15A/125V DUPLEX RECP BK
Additional Information
Compatible Wire Size
#14 to #12 AWG
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Receptacle Type
Duplex
Voltage
125.0 V
Outlet Type
Indoor, Residential
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885BK
GTIN
00785007419696
UPC
785007419696
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Decorator Receptacle
Trade Size
Amperage
20.0
Packaging
Weight
0.1400 lb
Weight per each
0.1365
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat