885GRY - Radiant 15A/125V Duplex Recp Gy

Legrand-Pass & Seymour

  • $3.30 (Each)
  • $3.30 (Each)

  • $32.96 (Per 10)

  • $329.63 (Per 100)

  • $659.26 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885-GRY
Description
Radiant 15A/125V Duplex Recp Gy
Take A Step Up From The Standard. This Duplex Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007885088 / 0785007885088 / 00785007885088
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$32.96 (Per 10)
Standard Packaging
$659.26 (Per 200)
Resources
Images
 
 
885GRY - Large Image
 
885GRY - Small Image
 
885GRY - Large Image
 
885GRY - Large Image
 
885GRY - Large Image
 
885GRY - Video
Brochures
 
 
885GRY - Brochure
Other Links
 
 
885GRY - Other
 
885GRY - Other
 
885GRY - Other
 
885GRY - Other
 
885GRY - Other
 
885GRY - Other
 
885GRY - Other
 
885GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Poles
2
insulation
False
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.25"
Thickness
1.3"
Descriptions
extra long description
P&S 885GRY RADIANT 15A/125V DUP REC
Product Type
Radiant 15A/125V Dup Recep Gry
Description
RADIANT 15A/125V DUPLEX RECP GY
Long Description
Take a step up from the standard. This duplex outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
High impact resistant, extra long strap, quick loop wire aid, long term blade retention
Additional Information
media
Yes
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Indoor, Residential
orientation
Vertical
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885-GRY
GTIN
00785007885088
UPC
785007885088
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
10
Package
200
Uses, Certifications, and Standards
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL, UL 498
Application
Residential/Commercial
Mounting
WALL
nema rating
15A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat