885LA - Radiant 15A/125V Duplex Recp La

Legrand-Pass & Seymour

  • $3.30 (Each)
  • $3.30 (Each)

  • $32.96 (Per 10)

  • $329.63 (Per 100)

  • $659.26 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885LA
Description
Radiant 15A/125V Duplex Recp La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Light Almond, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007008876 / 0785007008876 / 00785007008876
Weight per unit
0.1509 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$32.96 (Per 10)
Standard Packaging
$659.26 (Per 200)
Resources
Images
 
 
885LA - Small Image
 
885LA - Large Image
 
885LA - Large Image
 
885LA - Large Image
 
885LA - Large Image
 
885LA - Large Image
Brochures
 
 
885LA - Brochure
Other Links
 
 
885LA - Other
 
885LA - Other
 
885LA - Other
 
885LA - Other
 
885LA - Other
 
885LA - Other
 
885LA - Other
 
885LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Number of Gangs
2
Material
Thermoplastic
gang
2
Poles
2
insulation
False
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.31 in
Thickness
1 in
Size
4.2 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Light Almond, Impact Resistant, 0.1300 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, Duplex Receptacle, Light Almond, Decorator
Special Features
Side Wire;Self Grounding;Quickloop Wire Looping Aid
extra long description
P&S 885LA RADIANT 15A/125V DUP RECE
Description
RADIANT 15A/125V DUPLEX RECP LA
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Mounting Type
Wall Mount
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Resistance Properties
Impact Resistant
package quantity
10 CT;200 PK
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Residential
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885LA
GTIN
00785007008876
UPC
785007008876
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1509
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat