885TR - Radiant 15A/125V TR Duplex Recp BN

Legrand-Pass & Seymour

  • $4.65 (Each)
  • $4.65 (Each)

  • $46.45 (Per 10)

  • $464.53 (Per 100)

  • $929.06 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TR
Description
Radiant 15A/125V TR Duplex Recp BN
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, Brown, Tamper Resistant, Impact Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241037 / 00785007241037
Weight per unit
0.1398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$46.45 (Per 10)
Standard Packaging
$929.06 (Per 200)
Resources
Images
 
 
885TR - Small Image
 
885TR - Large Image
 
885TR - Large Image
 
885TR - Large Image
 
885TR - Large Image
 
885TR - Large Image
 
885TR - Video
Brochures
 
 
885TR - Brochure
Other Links
 
 
885TR - Other
 
885TR - Other
 
885TR - Other
 
885TR - Other
 
885TR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Gangs
2
Material
Thermoplastic
gang
2
Poles
Double Pole
insulation
False
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.31 in
Thickness
1 in
Size
4.2 in
Descriptions
Product Type
Decorator Receptacle
Long Description
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, Brown, Tamper Resistant, Impact Resistant, 0.1400 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, Decorator Receptacle, Brown
Special Features
Side Wire;Self Grounding;Quickloop Wire Looping Aid
extra long description
P&S 885TR RADIANT 15A/125V TR DUP R
Description
RADIANT 15A/125V TR DUPLEX RECP BN
Additional Information
Receptacle Type
Decorator
Compatible Wire Size
#14 to #12 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;cULus Listed
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Residential, Tamper-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885TR
GTIN
00785007241037
UPC
785007241037
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1400 lb
Weight per each
0.1398
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, cULus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat