885TR20SW - TR Decor Rec 20A 125V Self GRND WH

Legrand-Pass & Seymour

  • $2.54 (Each)
  • $2.54 (Each)

  • $25.40 (Per 10)
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
885TR20SW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TR20SW
Description
TR Decor Rec 20A 125V Self GRND WH
Take A Step Up From Standard With Legrand’S 20A/125V Radiant® Tamper Resistant, Self-Grounding, Duplex Outlet. This Tamper-Resistant Duplex 20-Amp Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. to Help Prevent Improper Insertion Of Foreign Objects and Comply With Nec Article 406.12, These Receptacles Feature Black "Invisi-Shutters" That Disappear For An Invisible Effect Preferred By End Users. This Ou
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007445671 / 0785007445671 / 00785007445671
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.54 (Each)
Carton
$25.40 (Per 10)
Resources
Images
 
 
885TR20SW - Small Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
 
885TR20SW - Large Image
Brochures
 
 
885TR20SW - Brochure
Other Links
 
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
 
885TR20SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 12
Poles
2
Number of Wires
3
connection
Side Wire Only
Material, Color, and Finish
Finish
Glossy
Descriptions
Product Type
TR Decor Rec 20A 125V Self GRND W
Long Description
Take a step up from standard with Legrand’s 20A/125V radiant® Tamper Resistant, Self-Grounding, Duplex Outlet. This tamper-resistant duplex 20-amp outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant® for a sophisticated look. To help prevent improper insertion of foreign objects and comply with NEC Article 406.12, these receptacles feature black "invisi-shutters" that disappear for an invisible effect preferred by end users. This ou
extra long description
P&S 885TR20SW TR DECOR REC 20A 125V
Special Features
Flicker-free LED dimming.
Construction
Injection molded plastic
Features
Self-Grounding
Description
TR DECOR REC 20A 125V SELF GRND WH
Additional Information
package quantity
1.0
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
Screwless
Receptacle Type
Straight Blade
Outlet Type
Tamper-Resistant, Self-Grounding
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
885TR20SW
GTIN
00785007445671
UPC
785007445671
Taxonomies, Classifications, and Categories
Type
Decorator, Duplex, Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
environmental conditions
98% (relative humidity, non-condensing)
standard
CSA, ROHS, CULUS, UL, RoHS, UL (UL498, E140596), cULus (E140596), CSA (C22.2 No. 42), NEMA (WD-1 & WD-6)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat