885TRBK - Radiant 15A/125V TR Duplex Recp BK

Legrand-Pass & Seymour

  • $4.74 (Each)
  • $4.74 (Each)

  • $47.35 (Per 10)

  • $473.51 (Per 100)

  • $947.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885-TRBK
Description
Radiant 15A/125V TR Duplex Recp BK
Take A Step Up From The Standard. This Tamper-Resistant Duplex Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007861044 / 0785007861044 / 00785007861044
Weight per unit
0.1408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$47.35 (Per 10)
Standard Packaging
$947.02 (Per 200)
Resources
Images
 
 
885TRBK - Large Image
 
885TRBK - Small Image
 
885TRBK - Large Image
 
885TRBK - Large Image
 
885TRBK - Large Image
 
885TRBK - Video
Brochures
 
 
885TRBK - Brochure
Other Links
 
 
885TRBK - Other
 
885TRBK - Other
 
885TRBK - Other
 
885TRBK - Other
 
885TRBK - Other
 
885TRBK - Other
 
885TRBK - Other
 
885TRBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Poles
2
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
1.3"
Size
4.2"
Descriptions
Product Type
Radiant 15A/125V TR Dup Recep BK
extra long description
P&S 885TRBK RADIANT 15A/125V TR DUP
Description
RADIANT 15A/125V TR DUPLEX RECP BK
Long Description
Take a step up from the standard. This tamper-resistant duplex outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant Registered for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
Tamper resistant, quick loop wire aid, extra long strap, side access, push wire
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885-TRBK
GTIN
00785007861044
UPC
785007861044
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1408
Carton
10
Package
200
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
Application
Residential/Commercial
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat