885TRDBCC12 - Radiant 15A 125V TR Duplex Recp DB CC12

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRDBCC12
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885-TRDBCC12
Description
Radiant 15A 125V TR Duplex Recp DB CC12
Take A Step Up From The Standard. This Tamper-Resistant Duplex Outlet Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space With The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007029413 / 0785007029413 / 00785007029413
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
885TRDBCC12 - Large Image
 
885TRDBCC12 - Small Image
 
885TRDBCC12 - Large Image
 
885TRDBCC12 - Large Image
 
885TRDBCC12 - Large Image
 
885TRDBCC12 - Large Image
 
885TRDBCC12 - Large Image
Attachments
 
 
885TRDBCC12 - Specification Sheet
Brochures
 
 
885TRDBCC12 - Brochure
Other Links
 
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
 
885TRDBCC12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3
Material, Color, and Finish
Finish
Metallic
Descriptions
Description
RADIANT 15A 125V TR DUPLEX RECP DB CC12
Product Type
Radiant 15A/125V TR Dup Recp DB CC12
extra long description
P&S 885TRDBCC12 RADIANT 15A/125V TR
Long Description
Take a step up from the standard. This tamper-resistant duplex outlet installs easily for the basic power every home needs, while elevating your space with the sleek, clean lines of radiant Registered for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Features
Decorator Style
Additional Information
Voltage
120.0 V, 125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
Straight Blade, Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
885-TRDBCC12
GTIN
00785007029413
UPC
785007029413
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1667
Carton
12
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
3 View Store

* All prices subject to change.

Begin Live Chat