885TRWRW - Radiant 15A/125V TRWR Dup Recp W

Legrand-Pass & Seymour

  • $6.28 (Each)
  • $6.28 (Each)

  • $62.81 (Per 10)

  • $628.13 (Per 100)

  • $1,256.26 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TRWRW
Description
Radiant 15A/125V TRWR Dup Recp W
Decorator Receptacle, 15 A, 125 V, 2 Poles, 2 Gang, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.29 In Length, 1 In Width, 3.31 In Height, Thermoplastic, White, Tamper Resistant, Weather Resistant, Impact Resistant, Corrosion Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241792 / 00785007241792
Weight per unit
0.1398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Carton
$62.81 (Per 10)
Standard Packaging
$1,256.26 (Per 200)
Resources
Images
 
 
885TRWRW - Small Image
 
885TRWRW - Large Image
 
885TRWRW - Large Image
Other Links
 
 
885TRWRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Gangs
2
Material
Thermoplastic
gang
2
insulation
False
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.31 in
Thickness
1.3"
Size
4.25"
Descriptions
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, WR, TR, Duplex, Decorator Receptacle, White
Product Type
Decorator Receptacle
Long Description
Decorator Receptacle, 15 A, 125 V, 2 Poles, 2 Gang, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.29 in Length, 1 in Width, 3.31 in Height, ThermoPlastic, White, Tamper Resistant, Weather Resistant, Impact Resistant, Corrosion Resistant, 0.1400 lb
Special Features
Extra Long Strap;Quick Loop Wire Aid
Description
RADIANT 15A/125V TRWR DUP RECP W
extra long description
P&S 885TRWRW RADIANT 15A/125V TRWR
Additional Information
Receptacle Type
Decorator
Compatible Wire Size
#14 to #12 AWG
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;cULus Listed
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885TRWRW
GTIN
00785007241792
UPC
785007241792
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE
Packaging
Weight
0.1400 lb
Weight per each
0.1398
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat